Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FS Low Viscosity Oil Pump
  • FS Low Viscosity Oil Pump
  • FS Low Viscosity Oil Pump

FS Low Viscosity Oil Pump FS-100D

3.00 (2)
Item.#
05934162
Mfr.#
FS-100D
Package Qty.
1PC
Ship pack of
1
809.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Intake/Discharge Outlet Diameter
20A (3/4 inch)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
126x169x275
Maximum Delivery (l/min)
50
Total Pumping Height (m)
9
Accessories
Carbon brush 1 set
Engine Voltage (V)
AC100(50/60Hz)
Power Cord (m)
3(0.75mm2)
Mounting Hole Diameter (phi mm)
9
Mounting Dimensions (mm)
110x40
Connection Thread
Parallel pipe thread
Weight (kg)
4
TRUSCO Part Number
114-5011
Engine Output (W)
100
Current (A)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Kerosene lubrication
5
From Japan
On 2018-03-03 08:36:13
I use it to oil kerosene from drum can to the field jet heater. It is light and small, and the speed is enough to use it on site.
This review is about item#05934162.
Movement of kerosene
1
From Japan
On 2015-11-12 10:03:37
We deal with all kinds of oil, but the goods of Mr. Kohzo this time are the lowest.
This review is about item#05934162.