Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hm Grip With Pliers

Hm Grip With Pliers 1102890

4.71 (7)
Item.#
05934171
Mfr.#
1102890
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cut-grab, bend & scalping
Cutting Capacity (phi mm) Steel Wire
1.2
Cutting Capacity (phi mm) Copper Wire
2.6
Overall Length (mm)
150
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Working in circles
4
From Japan
On 2014-06-19 20:03:31
It is not particularly good nor bad.
This review is about item#05934171.
Car maintenance
4
From Japan
On 2014-04-15 09:47:37
It is a replacement from KEIBA's nipper and radio pliers using 5 to 6 years. Precision and construction seems to be good, is not it? I feel a bit nervous on the grip. I wonder if this null feeling can be taken with it. I think the grip of the radio pliers is a little small to grasp. People with big hands may be difficult to use. If it is a 200 mm long or long item, I would like to purchase it for car maintenance again. Anyway, I will try using it.
This review is about item#05934171.
Normally
5
From Japan
On 2014-02-28 17:06:03
I did not think that something cheap and firm will come.
This review is about item#05934171.
Electric construction poppy
5
From Japan
On 2013-03-29 15:00:27
It seems to be light and durable, but it is unsuitable for thick wire
This review is about item#05934171.
Electronic work etc.
5
From Japan
On 2012-10-30 07:03:54
Although it is low price, it is possible to use it without problem with accuracy with JIS with this price. At first, the movement is a little hard, but if you insert oil and break in, it becomes soft.
This review is about item#05934171.
Motorcycle maintenance
5
From Japan
On 2012-10-11 20:32:55
I am very satisfied with a firm feeling for the price.
This review is about item#05934171.
Used car sales
5
From Japan
On 2012-06-05 13:08:39
usually
This review is about item#05934171.