Buy more than* S$200* and get FREE SHIPPING

  • C Channel Paintbrush

C Channel Paintbrush 103020 0015

4.00 (2)
Item.#
05957366
Mfr.#
103020 0015
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Thickness (mm)
14
Trim Length (mm)
35
Model
Diagonal
Bristle Color
White
Trim
Mountain wool (ShiroHoso)
Size (Number)
15
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust preventive painting
4
From Japan
On 2017-09-14 14:31:54
It is convenient because the wire part can be freely bent. I have been using it since there are no other choices.
This review is about item#6711826.
Building painting
4
From Japan
On 2013-04-30 13:45:39
I think that it is convenient anything other than C Chan painting if you put one in the brush point.
This review is about item#06711826.