Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel cut

Stainless steel cut C82012

Item.#
05972163
Mfr.#
C82012
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Cutting of a lightweight stainless steel material (a pipe and a round bar) etc.
Bond
BAF
Hardness
P
Abrasive Material
WA
Grain Size
36
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2