Buy more than* S$200* and get FREE SHIPPING

  • Super offset neo

Super offset neo C14022

Item.#
05972172
Mfr.#
C14022
Package Qty.
1Sheet
Ship pack of
1
3.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Plane surface aspect grinding job, rust remooving, finishing before the welding and finishing after the sheet metal gold
Bond
BAF
Hardness
P
Abrasive Material
A
Grain Size
60
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2