Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super offset neo
  • Super offset neo
  • Super offset neo

Super offset neo C14032

Item.#
05972181
Mfr.#
C14032
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Plane surface aspect grinding job, rust remooving, finishing before the welding and finishing after the sheet metal gold
Bond
BAF
Hardness
P
Abrasive Material
A
Grain Size
80
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2