Buy more than* S$200* and get FREE SHIPPING

  • Super offset neo

Super offset neo C14042

Item.#
05972197
Mfr.#
C14042
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Plane surface aspect grinding job, rust remooving, finishing before the welding and finishing after the sheet metal gold
Bond
BAF
Hardness
P
Abrasive Material
A
Grain Size
100
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2