NoteBuy more than* S$200* and get FREE SHIPPING

  • Super offset 5five

Super offset 5five C15012

Item.#
05972206
Mfr.#
C15012
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring, bead removing
Bond
BAF
Hardness
P
Abrasive Material
A
Grain Size
36
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
5
Application 2
For every offset wheels grinding