Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife
  • Snap Off Knife
  • Snap Off Knife

Snap Off Knife SP-110

5.00 (3)
Item.#
05972653
Mfr.#
SP-110
Package Qty.
1PC
Ship pack of
1
3.01 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0673
Blade Type
small, Small
TRUSCO Part Number
395-3416, 395-3416
2014 TRUSCO Published Page
2-0646
Compatible Blades and Cutters
S-50,B-50, S-50, B-50
Type
Standard, Standard
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior finish
5
From Japan
On 2014-12-18 21:48:26
Easy-to-use at the time of joint
This review is about item#11075775.
Cutting and architectural models making paper
5
From Japan
On 2014-10-09 14:01:43
This firm made a slim feel. Since the lock is attached you can work in peace. I do not use the mind for storage because the body is thin. It is plausible.
This review is about item#11075915.
Carpentry work
5
From Japan
On 2014-07-22 18:07:32
Easy familiar to the hand, I like.
This review is about item#11075967.