Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chip CCMT-MM

Chip CCMT-MM CCMT060208-MM

Item.#
05976257
Mfr.#
CCMT060208-MM
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0539
Tip Breaker
One side
Dimensions iC (mm)
6.35
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Shape
Rhombus 80 deg
TRUSCO Part Number
607-7838
2014 TRUSCO Published Page
1-0478
Hole Shape
Some cylindrical bore single-sided 40 deg over 60 deg
Dimensions r epsilon (mm)
0.8
Holes With/Whithout
Yes
Dimension d (phi mm)
2.8
Relief Angle (degree)
7
Dimension l (mm)
6
Dimension S (mm)
2.38
Thickness (mm)
2.38
Material
2015