Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert

Insert N151.2-300-5E

Item.#
06002516
Mfr.#
N151.2-300-5E
Package Qty.
1Box(10PC)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
30
Material
2135
Angle phi r (degree)
0
Dimensions r epsilon (mm)
0.20
R Tolerance (mm)
+/-0.10
2014 TRUSCO Published Page
1-0488
TRUSCO Part Number
226-9031
Dimensions la (mm)
3.00
Tolerance of Outside Diameter (mm)
+0.25 to 0
Dimension l1 (mm)
5.5