Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert R290-12T308M-PM

Item.#
06028976
Mfr.#
R290-12T308M-PM
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Maximum Cutout ap (mm)
10.7
Dimensions la (mm)
10.7
Dimensions r epsilon (mm)
0.8
Dimension l (mm)
13.29
Material
530
Dimensions bs (mm)
1.53
Dimensions iC (mm)
13.29
Dimensions s (mm)
3.97
2014 TRUSCO Published Page
1-0494
TRUSCO Part Number
227-2016