Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert N151.2-250-5E

5.00 (1)
Item.#
06064791
Mfr.#
N151.2-250-5E
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension La (mm)
2.50
Material
1005
Dimension L1 (mm)
5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cane work of stainless SUS304 hexagonal material
5
From Japan
On 2014-11-21 11:02:44
Most stable and can be used to being tired from a long time ago, but interrupted cutting of stainless Drawback the price is high
This review is about item#05565061.