Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Meter

Mini Clamp Meter M-2020

4.75 (4)
Item.#
06067984
Mfr.#
M-2020
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
CT Overall Dimensions
phi40mm
Alternating Current (A)
0 to 30.300 (2 range auto ) MINIMUM RESOLUTION RESOLUTION 0.1 A
Dimensions (Width W x Height H x Depth D) (mm)
64x193x24
Resistance (omega)
300 To 3000 (2 range auto)
Power
LR44 BUTTON BATTERIES X 2,with auto power off system
Accessories
Lead tester, soft case, button cell battery
Battery Life (continuous use)
About 50
Other Functions
VIEW OL, data hold
DC Voltage (V)
300 to 500 (5 range auto)
AC Voltage (V)
3 to 500 (4 range auto)
Weight (g)
100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electrical safety management
5
From Japan
On 2015-06-20 16:35:51
Easy to use with weighing
This review is about item#06067984.
For test data of development products
5
From Japan
On 2015-06-17 16:40:53
Usability is good. Somewhat dissatisfied that it does not hurt your fingers when switching SW.
This review is about item#06067984.
Current measurement
5
From Japan
On 2014-04-30 13:15:31
It is used for current measurement of narrow place and small equipment. Since there was no auto power off in the same kind of clamp meter that I used before, I forgot to forget the battery exhaustion but this time it is safe.
This review is about item#06067984.
Building Facilities Touring Inspection
4
From Japan
On 2014-03-17 08:33:40
Easy to carry around during checks. Necessary information can be obtained.
This review is about item#06067984.