Buy more than* S$200* and get FREE SHIPPING

  • Pocket Multimeter

Pocket Multimeter MCD-107

Item.#
06068054
Mfr.#
MCD-107
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Electrical construction and maintenance. Measurements of voltage, resistance, frequency, etc., Electrical construction and maintenance. Measurements of voltage, resistance, frequency, etc.
2014 TRUSCO Published Page
1-0942
Diode Test
0-1.5V
Resistance
0-400.0ohm/4.000、40.00、400.0kohm/40.00Mohm
Direct Current (A)
-
Alternating Current (A)
-
DC Voltage (V)
500
AC Voltage (V)
500
Cycle(Hz)
0-999.9/99.99K
TRUSCO Part Number
321-4362
2015 Trusco Published Pages
1 1000
Detection System
Average value rectification (MEAN)
DUTY
0.1-99%
DC Voltage
0.1mV-500V
Maximum Display
4000 count
Dimensions (Width W x Height H x Depth D) (mm)
59x99x8.6
Resistance (omega)
40M
Power
CR2032 3Vx1 single lithium battery
Weight (g)
65