Buy more than* S$200* and get FREE SHIPPING

  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump

Family Submersible Pump, Tsurumi Pump FP-5S(50Hz)

5.00 (5)
Item.#
06068203
Mfr.#
FP-5S(50Hz)
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord (m)
3
Maximum Delivery (l/min)
35
Cycle(Hz)
50
Dimensions (Height x Width x Depth)(mm)
193x134x134
Remaining Water Level (mm)
35
Discharge Caliber (phi mm)
15
Specification
Motor protection device built-in With electric leak breaker
Rated Voltage (V)
Single phase100v
Power Consumption (W)
120
Weight (kg)
2.2
Compatible Hose Diameter (phi mm)
15
Maximum Pumping Height (m)
5.5
Rated Output (W)
50
Accessories
Hose band 15mm
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Drainage work
5
From Japan
On 2016-10-04 17:14:46
Use the drainage work in the field. Therefore buy what was previously used was out of order. Because it was cheaper than the wholesaler.
This review is about item#6068237.
Drainage of sewage layer of electrical discharge machine
5
From Japan
On 2015-10-29 18:05:22
Power enough, I was able drainage without some of the sludge is also a problem
This review is about item#06151512.
Drainage work
5
From Japan
On 2014-05-14 15:33:34
There is a power in spite of the size, also come in handy at a reasonable price. It is also convenient to be changing the hose size in exchange for adapter.
This review is about item#06151512.
Although I try to effective use of the bath of the waste water, the one you had to use pumped out in the bucket, but a translation that was to be pumped out by the pump, it became very music thanks.
5
From Japan
On 2013-05-10 20:40:40
It may be that is was wrong that you have selected the water pump, the distance between the outlet and the bathroom of the water pumped out is, because there is more than 20m, are feeling inconvenience to the operation of the pump of the switch. In order to avoid the idling of the motor, because must go to the place of the pump the switch to the cut as soon as possible. Even at a distance, but useful if there is a relay switch that the switch is turned off? Originally, it puts a pump to the outside, when it might have seemed to be allowance for the type to pump from the water source, which describes the use purpose, and asked the recommendation of convenient pump in your company with a hose, water pump partly that was recommended, unfortunately there is also history that chose this model. Next time, are thought to be a little more carefully model selection.
This review is about item#06068221.
The per minute 35L is middle. Was saved without. I will recommend to buy in other shops because but commercial e-mail comes in every day.
5
From Japan
On 2011-08-06 10:14:46
Power is also just good.
This review is about item#06068203.