Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base MB-PSL

Item.#
06068246
Mfr.#
MB-PSL
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Main Post Dimensions (Diameter x Length) (mm)
phi7x54
Principal Post Mounting Screw-Screwed Side (mm)
M5x0.8
Dial Gauge Mounting Hole (mm)
phi6
Description 2
From small to big the model is rich in a variety of additional functions which can be selected to suit the various conditions of measurement points,
Specification
Small size. For narrower places Magnetic Force ON/OFF function
Magnet Dimensions (mm)
30x34x35
Adsorption Strength (N [kgf])
300[30]
Principal Post Mounting Screw-Based Side (mm)
M5x0.8
Weight (kg)
0.25
TRUSCO Part Number
242-5131