Buy more than* S$200* and get FREE SHIPPING

  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck

ST shank CNC keyless drill chuck ST20-LCS13-140

4.50 (2)
Item.#
06068264
Mfr.#
ST20-LCS13-140
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Accessories
Hook spanner
Clutching Capability (mm)
0.5 - 13
Dimensions B (mm)
12.5
Dimensions A (mm)
50
D (Shank Outside Diameter phi mm)
20
Dimensions C (mm)
81
Dimensions E (mm)
60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hole drilling
4
From Japan
On 2017-11-25 15:40:26
There is no problem. if you can If the total length is a bit more It is good.
This review is about item#6068291.
It is used for drilling.
5
From Japan
On 2016-02-08 19:07:07
It is more compact and easier to use than the other companies I have used. For tightening the large diameter dill, it is safe to tighten it tightly with a wrench.
This review is about item#06068291.