Buy more than* S$200* and get FREE SHIPPING

  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck

ST shank CNC keyless drill chuck M3T-LCS13-95

5.00 (1)
Item.#
06068334
Mfr.#
M3T-LCS13-95
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Accessories
Hook spanner
Dimensions C (mm)
97
Dimensions A (mm)
50
Clutching Capability (mm)
0.5 to 13
Dimensions B (mm)
12.5
Shank Diameter (phi mm)
MT3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill chuck of milling machine
5
From Japan
On 2013-11-26 20:35:52
I am using a personal mini desk milling machine PSF 240 - VD. ※ MT2 standard, but it does not attach unless processed! M10 's 20 cm bolt is processed into a T shape into a T shape, and the pull rod, the tail of the chuck is processed into C shape, and it is wearing it by caught. It is very easy to use, but it is a little extra luxury item for mini desktop milling machine.
This review is about item#06068325.