Buy more than* S$200* and get FREE SHIPPING

  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck
  • ST shank CNC keyless drill chuck

ST shank CNC keyless drill chuck M3T-LCS16-100

5.00 (1)
Item.#
06068343
Mfr.#
M3T-LCS16-100
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Accessories
Hook spanner
Clutching Capability (mm)
3 to 16
Dimensions B (mm)
13
Shank Diameter (phi mm)
MT3
Dimensions C (mm)
102
Dimensions A (mm)
56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine of the drill chuck
5
From Japan
On 2013-11-26 20:35:52
We are using a mini desktop milling machine PSF240-VD in the individual. ※ MT2 is a standard, but is not attached and not cut! Buying destination M10 of 20cm bolt and processed pull rod to the T-shaped, and processing the tail of the chuck to the C-shaped, have been mounted to bite. But it is very easy to use, it is a luxury a little too large to mini desktop milling machine.
This review is about item#06068325.