Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digimatic Height Gauge
  • Digimatic Height Gauge
  • Digimatic Height Gauge

Digimatic Height Gauge HDS-20C

5.00 (2)
Item.#
06068544
Mfr.#
HDS-20C
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Instrumental Error (mm)
+/-0.03
Series
570
Slider Movement Range (mm)
4
Accessories
BUTTON BATTERIES:SR-44 1 PIECES, ONE STANDARD SCRIBER
Minimum Displayed Amount (mm)
0.01
Measuring Range (mm)
0 - 200
Functions
Zero set features, direction switching function, hold function, output feature, presets feature, preset value memory function, home position return function, battery voltage drop alarm function, miscount alarm function
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to check the height when shipping products
5
From Japan
On 2017-02-28 18:37:27
To inspect the height of the product, the dimensions are easy to understand with digital and it is very useful. This time I purchased for 200 mm, but since there seems time when it is necessary for 300 mm, I think that I will consider and consider next time well.
This review is about item#6068544.
Height measurement, scribe
5
From Japan
On 2008-11-18 06:42:12
Because it is digital, it is good to read. High accuracy and smooth motion.
This review is about item#06068544.