Buy more than* S$200* and get FREE SHIPPING

  • Automatic Manual Measurement Only

Automatic Manual Measurement Only -

5.00 (1)
Item.#
06068772
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pipe Width (mm)
22.5
Weighing (g)
500
Weight (g)
105
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
1 Scale
5g
Weighing (kg)
0.5
Overall Length (mm)
270
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We commission garbage disposal to the dealer. We measure the weight and record the weight when placing it in the company's accumulation place every day.
5
From Japan
On 2011-04-20 11:38:26
It is convenient because it is inexpensive and easy to use.
This review is about item#06068851.