Buy more than* S$200* and get FREE SHIPPING

  • Automatic Manual Measurement Only

Automatic Manual Measurement Only -

5.00 (1)
Item.#
06068781
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
270
1 Scale
10g
Weight (g)
105
Pipe Width (mm)
22.5
Weighing (kg)
1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We commission garbage disposal to the dealer. We measure the weight and record the weight when placing it in the company's accumulation place every day.
5
From Japan
On 2011-04-20 11:38:26
It is convenient because it is inexpensive and easy to use.
This review is about item#06068851.