Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-100

Item.#
06069025
Mfr.#
L-550-100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Dimension (mm)
100
Weight
65
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy
Color (Body)
Silver
Sensitivity
0.66mm/m=0.0382degree
Pricision
Within +/-2.0 mm/m= +/-0.1146degree