Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-150

Item.#
06069034
Mfr.#
L-550-150
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Weight
100
TRUSCO Part Number
405-0606
Pricision
+/- 2.0 mm / m = +/-1 degree 0.1146 within
Color (Body)
Silver
Dimension (mm)
150
Sensitivity
0.66mm/m=0.0382degree
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy