Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level

Aluminum Level L-550-300

Item.#
06069052
Mfr.#
L-550-300
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Sensitivity
0.66mm/m=0.0382degree
Dimension (mm)
300
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy
Color (Body)
Silver
Weight
190
Pricision
+/- 2.0 mm / m = +/-1 degree 0.1146 within