Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-380

Item.#
06069061
Mfr.#
L-550-380
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Sensitivity
0.66mm/m=0.0382degree
Dimension (mm)
380
Pricision
Within +/-2.0 mm/m= +/-0.1146degree
Color (Body)
Silver
Weight
235
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy