Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-450

Item.#
06069077
Mfr.#
L-550-450
Package Qty.
1PC
Ship pack of
1
23.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Dimension (mm)
450
Weight
285
Pricision
+/- 2.0 mm / m = +/-1 degree 0.1146 within
Color (Body)
Silver
Sensitivity
0.66mm/m=0.0382degree
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy