Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-600

Item.#
06069086
Mfr.#
L-550-600
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Sensitivity
0.66mm/m=0.0382degree
Dimension (mm)
600
Pricision
+/- 2.0 mm / m = +/-1 degree 0.1146 within
Color (Body)
Silver
Weight
370
TRUSCO Part Number
405-0657
Specification
[Frame] Box type frame Graduated scale Measuring surface with a V groove Anodized surface Extrusion processing thermosetting material [Bubble Tube] Tube type plastic vial (bubble pipe) With a white sheet 4 line scales Thick shock-resistant cover retaining accuracy