Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level L-550-900

Item.#
06069104
Mfr.#
L-550-900
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Size
900
Weight
550
Specification
[Frame] Box-shaped frame. With scale memory. V grooved measuring surface. Surface anodized. Extruded material heat hardening treatment. [Bubble tube] Tube type plastic bubble tube (large bubble tube) With white sheets. 4 scales. With shock absorber side c
Color (Body)
Silver
Sensitivity
0.66mm / m = 0.0382 degree
Dimension (mm)
900
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within