Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-550M-230

4.33 (3)
Item.#
06069131
Mfr.#
L-550M-230
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
TRUSCO Part Number
405-0690
Weight
180
Description 2
WITH RESPONSIVE MAGNET V-GROOVED PIPING CONSTRUCTION
Specification
[Frame] Box-frame With scale memory V grooved measuring face Surface alumite treatment Extrusion molding material heat curing process With magnet (1 place) [Bubble tube] Tube type plastic vial (bubble pipe) With white sheet Four tick marks on Vertical measurement of end face with a window With accuracy holding shock resistant thick edges surface cover
Color (Body)
Silver
Sensitivity
0.66mm/m=0.0382degree
Dimension (mm)
230
Pricision
Within +/-2.0 mm/m= +/-0.1146degree
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Basic work of work hut making and confirmation of column upright
4
From Japan
On 2017-04-21 15:43:55
When used for each work, the horizontal and upright accuracy are satisfactory satisfactory.
This review is about item#6069165.
Used when installing equipment
4
From Japan
On 2017-03-02 16:25:10
It is easy to use even in a narrow place because it is a horizontal instrument with a small palm size.
This review is about item#6069122.
Sewer construction
5
From Japan
On 2013-11-01 13:48:43
Durable long-lasting for price
This review is about item#06069192.