Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-550M-300

4.33 (3)
Item.#
06069147
Mfr.#
L-550M-300
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
TRUSCO Part Number
405-0703
Weight
250
Description 2
WITH RESPONSIVE MAGNET V-GROOVED PIPING CONSTRUCTION
Specification
[Frame] Box-frame With scale memory V grooved measuring face Surface alumite treatment Extrusion molding material heat curing process With magnet (2 place) [Bubble tube] Tube type plastic vial (bubble pipe) With white sheet Four tick marks on Vertical measurement of end face with a window With accuracy holding shock resistant thick edges surface cover
Color (Body)
Silver
Sensitivity
0.66mm/m=0.0382degree
Dimension (mm)
300
Pricision
Within +/-2.0 mm/m= +/-0.1146degree
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Basic work of work hut making and confirmation of column upright
4
From Japan
On 2017-04-21 15:43:55
When used for each work, the horizontal and upright accuracy are satisfactory satisfactory.
This review is about item#6069165.
Used when installing equipment
4
From Japan
On 2017-03-02 16:25:10
It is easy to use even in a narrow place because it is a horizontal instrument with a small palm size.
This review is about item#6069122.
Sewer construction
5
From Japan
On 2013-11-01 13:48:43
Durable long-lasting for price
This review is about item#06069192.