Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level
  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-550M-380

4.33 (3)
Item.#
06069156
Mfr.#
L-550M-380
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Sensitivity
0.66mm/m=0.0382degree
Size
380
Pricision
+ /-2.0mm / m = + /-0.1146degree within
Color (Body)
Silver
Weight
295
Dimension (mm)
380
Specification
[Frame] Box-shaped frame. With scale memory. V grooved measuring surface. Surface anodized. Extruded material heat hardening treatment. With magnet (2 places) [Bubble tube] Tube type plastic bubble tube (large bubble tube) With white sheets. 4 scales. Ver
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Basic work of work hut making and confirmation of column upright
4
From Japan
On 2017-04-21 15:43:55
When used for each work, the horizontal and upright accuracy are satisfactory satisfactory.
This review is about item#6069165.
Used when installing equipment
4
From Japan
On 2017-03-02 16:25:10
It is easy to use even in a narrow place because it is a horizontal instrument with a small palm size.
This review is about item#6069122.
Sewer construction
5
From Japan
On 2013-11-01 13:48:43
Durable long-lasting for price
This review is about item#06069192.