Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Torpedo Aluminum Level

Magnetic Torpedo Aluminum Level L-550M-900

4.33 (3)
Item.#
06069192
Mfr.#
L-550M-900
Package Qty.
1PC
Ship pack of
1
44.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Weight
610
Dimension (mm)
900
Specification
[Frame] Box-shaped frame. With scale memory. V grooved measuring surface. Surface anodized. Extruded material heat hardening treatment. With magnet (2 places) [Bubble tube] Tube type plastic bubble tube (large bubble tube) With white sheets. 4 scales. Ver
Color (Body)
Silver
Size
900
Sensitivity
0.66mm / m = 0.0382 degree
Pricision
+/- 2.0mm / m = + / - 0.1146 ° within
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Basic work of work hut making and confirmation of column upright
4
From Japan
On 2017-04-21 15:43:55
When used for each work, the horizontal and upright accuracy are satisfactory satisfactory.
This review is about item#6069165.
Used at the time of equipment installation
4
From Japan
On 2017-03-02 16:25:10
Since the horizontal instrument of smallish palm-sized easy to use even in narrow places.
This review is about item#6069122.
Sewer work
5
From Japan
On 2013-11-01 13:48:43
Durable and long-lasting for the price
This review is about item#06069192.