Buy more than* S$200* and get FREE SHIPPING

  • Handy Level

Handy Level 76048

5.00 (1)
Item.#
06069217
Mfr.#
76048
Package Qty.
1PC
Ship pack of
1
23.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Product Weight (g)
87
Pricision
+/- 2.5 mm / m = +/-1 degree 0.1432 within
Material
Body: aluminum alloy / plastic Bubble tubes: acrylic Liquid: petroleum-based fluids
Sensitivity
0.5mm/m=0.0286degree
Dimension (mm)
100x46x20
Specification
With magnet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling of equipment
5
From Japan
On 2011-02-23 11:43:06
It is light and compact so you can keep it in your pocket conveniently
This review is about item#06069201.