Buy more than* S$200* and get FREE SHIPPING

  • Slant Rule

Slant Rule SR-90

3.00 (4)
Item.#
06069226
Mfr.#
SR-90
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gradient Display
2-, 3-, 4-, 5-, 6- 7and 8 minutes and 1.0% , 1.2% , 1.5% , 1.8% , 2.0% ,3.0% and 5.0%.Other than the above , please refer to the back of the product for further information such as angle balance or gradient method etc .
Pricision
+/- 0.5 degree
Application
For all work requires a gradient and angle such as steel structure, construction, plumbing and drainage.
Inclination Angle
One scale =1degree90degree-0degree-90degree(180degree)
Size
95 x 95 (1 side x 1 side ) x (thickness) 30 mm
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Measure the inclination of the lower thigh bone
4
From Japan
On 2017-09-19 10:52:49
This angle meter corresponds to the left and right inclination. However, it takes time until the measurement scale calms down. I would be pleased if you let me calm down a bit more quickly.
This review is about item#6069226.
When installing parts it is parallel
3
From Japan
On 2016-01-27 17:05:49
Cheap and affordable
This review is about item#06069226.
Measurement of attachment angle of production
2
From Japan
On 2011-11-16 14:24:53
The commodity that arrived at first, the movement of the bearing of the rotating scale is very astringent, we sent a substitute as soon as asking for an exchange. However, there is also a catch on the movement of the substitute, and at an angle, it is in a state to read the tick marks by tapping it. Although the price is cheap, since it is a firm making product, I think that it is even better if it is improved.
This review is about item#06069226.
Measurement of small angles
3
From Japan
On 2010-12-28 19:27:42
I think that the bearing is contained in the central axis and it is structurally very good product. However, unfortunately the quality of the bearings is bad or there is a catch, no smooth movement.
This review is about item#06069226.