Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line Reel, "Perfect Sumitsubo"
  • Chalk Line Reel,
  • Chalk Line Reel,
  • Chalk Line Reel,

Chalk Line Reel, "Perfect Sumitsubo" PS-SUM-B

2.50 (4)
Item.#
06069244
Mfr.#
PS-SUM-B
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thread Automatic Rolling-up Length (m)
10
Tank Capacity (mL)
(Ink)30
Main Part Dimension (mm)
230
TRUSCO Part Number
292-0441
Accessories
Bar threading , [Perfect filament ink pad] [thickness 0.6mm]
Thread Length (m)
20
Product Weight (g)
220
Color
Blue
Yarn thickness (mm)
thin 0.6
Description 2
Prevent thread intertwined with vases with sponge standard
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Site work
1
From Japan
On 2016-12-04 19:23:47
I did not notice that the photo was old, I purchased it. I received disappointment because I already had items that I received.
This review is about item#6069235.
Line drawing
3
From Japan
On 2016-07-06 19:08:34
I could not use it because I did not notice that a special black ink was sold separately.
This review is about item#06069235.
Work for seeping out facility work
4
From Japan
On 2014-06-29 16:52:55
I think that it is a good product. The price was also cheap.
Site work
2
From Japan
On 2013-05-17 16:32:32
Goods and thoughts of photographs, ordered items, goods of different shapes, products different from photographs, as a person, the impression is not very good.
This review is about item#10032617.