Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line Reel, "Perfect Sumitsubo 21"
  • Chalk Line Reel,
  • Chalk Line Reel,

Chalk Line Reel, "Perfect Sumitsubo 21" PS-SUM21-B

5.00 (1)
Item.#
06069271
Mfr.#
PS-SUM21-B
Package Qty.
1PC
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
thin 0.6
Thread Length (m)
21
Product Weight (g)
200
Color
Blue
Thread Automatic Rolling-up Length (m)
10
Tank Capacity (mL)
(Ink)30
Main Part Dimension (mm)
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It's ink of the equipment work.
5
From Japan
On 2016-02-06 21:40:46
Lock lever is I thought that may be a little more use Yasukere. Are you satisfied easy to use No. 1 in the ink pot that has been used until now.
This review is about item#06069271.