Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line

Chalk Line PL-CLJM

3.00 (3)
Item.#
06069384
Mfr.#
PL-CLJM
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
1.0
Thread Length (m)
10
Capacity (g)
(Tank) 40
Type
Automatic winding
Thread Automatic Rolling-up Length (m)
7
Product Weight (g)
155
Weight (g)
155
TRUSCO Part Number
292-0361
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Site work
2
From Japan
On 2017-03-07 19:41:42
When using it towards the bottom, the choke in the interior spills so much so that it is very disappointing that it is necessary to have a hole to catch on the safety belt, which is easy to be covered with chalk.
This review is about item#6069384.
When
3
From Japan
On 2015-10-06 19:55:10
If it grows a little longer
This review is about item#06069384.
Black ink
4
From Japan
On 2014-03-18 01:30:42
It is compact and easy to put in a bag etc. Just because the point of the peel line is only the specification of the hook, it is difficult for the sushi to the material not hooked. It is very good if a Calco needle is also included.
This review is about item#06069384.