Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chalk Line Reel, "Perfect Line"

Chalk Line Reel, "Perfect Line" PL-1700

5.00 (2)
Item.#
06069393
Mfr.#
PL-1700
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
1.0
Product Weight (g)
145
Thread Length (m)
20
Capacity (g)
(Tank) 100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine installation work
5
From Japan
On 2017-02-16 19:16:34
It is easy to use normally. It's a skeleton so you can see the amount of chalk.
This review is about item#6069393.
Straight line drawing
5
From Japan
On 2016-04-18 17:01:32
Until now I had drawn straight lines using carpenters used by carpenters, but every time I used India ink, it did not reach all the corners and I could not strike the ink, but if I do it with this I will go well . I understood well that I was out of date. I would like to love this from now on.
This review is about item#06069393.