Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line

Chalk Line PL-CLMT

3.00 (1)
Item.#
06069402
Mfr.#
PL-CLMT
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.8
Capacity (g)
(Tank) 30
Accessories
Stainless hook, pea line choke , mini-wound yarn (thickness of 0.8 mm)
Thread Length (m)
15
Weight (g)
80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
3
From Japan
On 2016-07-21 16:33:36
The price is also cheap, especially the quality of being neither possible nor impossible
This review is about item#06069402.