Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Canon umbrella type torque driver (with fixed needles)
  • Canon umbrella type torque driver (with fixed needles)
  • Canon umbrella type torque driver (with fixed needles)

Canon umbrella type torque driver (with fixed needles) N1DPSK

4.00 (1)
Item.#
06069515
Mfr.#
N1DPSK
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Scale Plate Diameter (phi mm)
78
Grip Diameter (phi mm)
22
Dimension L1 (mm)
152
Overall Length (mm)
(No bit) 217
TRUSCO Part Number
251-4184
Accessories
#NAME?
Bit Shaft Diameter (mm)
3.5
Indwelling Needle
There
Dimention D1 (phimm)
6
Weight (g)
75
2014 TRUSCO Published Page
1-1172
Bit Overall Length (mm)
45
Torque Measurement Range (CNM)
2-10 (left and right)
Minimum Scale (cN, m)
0.25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening torque adjustment
4
From Japan
On 2009-09-24 10:39:08
The tightening torque could be made uniform.
This review is about item#06069524.