Buy more than* S$200* and get FREE SHIPPING

  • Canon umbrella type torque driver (with fixed needles)
  • Canon umbrella type torque driver (with fixed needles)
  • Canon umbrella type torque driver (with fixed needles)

Canon umbrella type torque driver (with fixed needles) N10DPSK

4.00 (1)
Item.#
06069542
Mfr.#
N10DPSK
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Scale Plate Diameter (phi mm)
78
Grip Diameter (phi mm)
33
Dimension L1 (mm)
130
Bit Shaft Opposite Side(mm)
6.35
TRUSCO Part Number
251-4214
Accessories
+ Bit : No.1, No.2x1 piece
Bit Shaft Diameter (mm)
No.1:4, No.2:7
Indwelling Needle
Available
Dimention D1 (phimm)
12
Weight (g)
330
Overall Length (mm)
222 (without bit)
Bit Overall Length (mm)
50
Torque Measurement Range (CNM)
20-100 (Right and left)
Minimum Scale (cN, m)
2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening torque adjustment
4
From Japan
On 2009-09-24 10:39:08
The tightening torque could be made uniform.
This review is about item#06069524.