Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart
  • Cleaning Cart

Cleaning Cart DS-571-410-0

4.50 (2)
Item.#
06069743
Mfr.#
DS-571-410-0
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
Body:516x820x1033
tray(largeinsidedimension):345x543x70
tray(smallinsidedimension):318x245x127
basket(insidedimension):395x195x205
Material
Double shielded, twisted-pair cable (communication line), ferrite core external
Weight (kg)
About 11.5
Application
During cleaning offices, hotels, public facilities, leisure facilities, stations, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning in the facility
4
From Japan
On 2016-08-16 17:25:27
It is light and easy to move. However, when placing a floor detergent bottle for business backwards, depending on the direction of pushing, the front wheels may float.
This review is about item#6069743.
On-site housekeeping
5
From Japan
On 2015-11-22 15:52:38
A comment that "the tires are big and easy to use" than the staff who are using it.
This review is about item#06069743.