Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Broom, BM-2
  • Broom, BM-2
  • Broom, BM-2
  • Broom, BM-2
  • Broom, BM-2

Broom, BM-2 CL-465-220-7

4.00 (1)
Item.#
06069761
Mfr.#
CL-465-220-7
Package Qty.
1PC
Ship pack of
1
23.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Width (mm)
About 260
Material (Trim)
60% of polyester, 20% Palm (recycled resin), 20% horse hair
Material (Handle Part)
Aluminum Pipe (stretching)
Trim Length (mm)
About 40
Color
Gray
Grip
Expansion and contraction pattern
Material (head)
Polypropylene
Handle Length (mm)
664-1020 (expansion and contraction pattern)
Application
For building maintence and cleaning of fine dust in offices, storefronts etc.
TRUSCO Part Number
297-2379
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During cleaning
4
From Japan
On 2017-07-26 15:41:55
There was a tent stretchy width that is slightly wide, and I bought it with a gentle point to clean up. It may continue in the future .
This review is about item#6069761.