Buy more than* S$200* and get FREE SHIPPING

  • BM-2 Broom Spare

BM-2 Broom Spare CL-465-500-0

5.00 (1)
Item.#
06069777
Mfr.#
CL-465-500-0
Package Qty.
1PC
Ship pack of
1
9.91 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For building maintence and cleaning of fine dust in offices, storefronts etc.
Material (Trim)
Polyester 60% (recycled resin) , horsehair 20% , Palm 20%
Trim Length (mm)
About 40
TRUSCO Part Number
356-8121
Brush Width (mm)
260
Material (head)
Polypropylene
Type
Spare
Color
Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office Cleaning
5
From Japan
On 2016-03-05 23:05:18
Easy to use
This review is about item#06069777.