Buy more than* S$200* and get FREE SHIPPING

  • BM-2 -- Broom, 1 Stick Shaft

BM-2 -- Broom, 1 Stick Shaft CL-465-210-5

4.33 (3)
Item.#
06069786
Mfr.#
CL-465-210-5
Package Qty.
1PC
Ship pack of
1
24.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For building maintence and cleaning of fine dust in offices, storefronts etc.
Grip
1 pattern
Material (head)
Polypropylene
Handle Length (mm)
1015
Type
Main unit
Brush Width (mm)
260
Material (Trim)
Polyester 60% (recycled resin) , horsehair 20% , Palm 20%
Material (Handle Part)
16phi aluminum pipe
Trim Length (mm)
About 40
Color
Aqua blue
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning around the entrance
5
From Japan
On 2015-11-02 15:23:23
It is light and convenient.
This review is about item#06069752.
Floor cleaning in the factory
4
From Japan
On 2015-06-02 15:48:00
The width of the brush is a bit narrow for sweeping large places, but it can also be used for compact and narrow places. The point is also easy to use because it is a spec to fix with a good condition without the neck part doing it.
This review is about item#06069786.
Cleaning tiles
4
From Japan
On 2011-12-05 23:52:13
It is easy to use that the brush part is not free and can be maintained at the same angle as it is lifted. It's irritating to get vertical or flip inside when lifting a brush from the floor while cleaning a narrow place with a free type. It is convenient because there is no such thing with this.
This review is about item#06069752.