Buy more than* S$200* and get FREE SHIPPING

  • BM-2 Broom Spare

BM-2 Broom Spare CL-465-500-5

5.00 (1)
Item.#
06069804
Mfr.#
CL-465-500-5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For building maintence and cleaning of fine dust in offices, storefronts etc.
Material (Trim)
Polyester 60% (recycled resin) , horsehair 20% , Palm 20%
Trim Length (mm)
About 40
Color
Aqua blue
Brush Width (mm)
260
Material (head)
Polypropylene
Type
Spare
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office Cleaning
5
From Japan
On 2016-03-05 23:05:18
Easy to use
This review is about item#06069777.