Buy more than* S$200* and get FREE SHIPPING

  • Dustpan

Dustpan DP-465-100-5

4.17 (6)
Item.#
06069813
Mfr.#
DP-465-100-5
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For cleaning of flooring and P tile in office building, store and school etc.
Material (Handle Part)
Aluminum pipe
Material (Body)
Polypropylene (recycled resin)
Storage Dimensions (mm)
W285xD160 (INCLUDING GRIP) x H860
Color
Aqua blue
Dimensions (mm)
W285xD310xH670
Material (Grip)
Polypropylene (recycled resin)
Others
YOU CAN SET SOLD SEPARATELY BM-2 HAWKE.
Weight (g)
About 721
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Work work
5
From Japan
On 2015-10-23 17:41:47
Everything was swept and very convenient. Self-support is convenient It is good that the tip rubber can be accommodated without leaving sweep
This review is about item#03345684.
Cleaning the soil
3
From Japan
On 2014-06-18 15:35:00
For lighter weight, less garbage storage capacity. It looks cheaper than the price.
This review is about item#06069813.
Veranda, cleaning the balcony
4
From Japan
On 2012-12-10 18:39:23
Lightly, it arrives at Pitter and the ground, so there is no missing. A little longer handle is easy to use.
This review is about item#06069813.
Use with BM-2 Hawki set
4
From Japan
On 2011-12-05 23:59:01
It is lightweight so you will not get tired. I think that it will be convenient for storage if you set the broom and stand alone with the lid closed. It is very convenient to be able to catch a little protrusion because the grip is not ring shaped.
This review is about item#03345684.
I use it to clean the veranda.
5
From Japan
On 2009-06-15 09:41:42
I use it as a set with a broom, but storage is convenient. If you set the broom into a dust holder, the litter will not open so the garbage will not come out.
This review is about item#06069813.
In-house cleaning
4
From Japan
On 2008-03-04 12:58:15
Because it is light and easy to hold, even a woman seems to be able to use it without problems but when using it for business for a long time it is worrying about durability
This review is about item#06069813.