Buy more than* S$200* and get FREE SHIPPING

  • Dustpan
  • Dustpan
  • Dustpan
  • Dustpan
  • Dustpan

Dustpan DP-466-030-1

4.29 (7)
Item.#
06069822
Mfr.#
DP-466-030-1
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (base)
Vinyl chloride
Material (Grip)
100% (Recycled plastic polypropylene
Material
Bag end: polypropylene
Dimensions (Width W x Depth D x Height H) (mm)
About 530 X 152 (base unit: 90) x 700
TRUSCO Part Number
298-4202
Material (frame)
Vinyl chloride
Color
Light green
Trash Bag Size
70 L (STANDARD)
Weight (g)
550
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Cleaning of fallen leaves
5
From Japan
On 2018-03-23 08:33:25
It was hard to sweep the fallen leaves and put them in the trash can, but it is greatly saved because I can put it directly into the bag.
This review is about item#06069822.
Cleaning in factory
5
From Japan
On 2017-10-13 11:50:38
Fallen fallen into the factory and it was serious in a small Chitri, but this product is bigger in opening and reduces labor because it puts garbage bag directly. I installed it so as to involve garbage bags underneath, so if I drag it, it will be frustrating, but I became very short at cleaning time and I liked it very much.
This review is about item#6069822.
Used attached to a glass bag
4
From Japan
On 2017-10-06 17:25:50
It is used for picking up garbage bags, such as empty cans and plastic bags discarded. Originally it seems to be for attaching a poly garbage bag, the fasteners are small and there are ingenuity to install the bag. The frame is easier to use at the top than expected.
This review is about item#6069831.
Recovery of fallen leaves
4
From Japan
On 2017-09-29 18:19:35
It is convenient and useful because it sweeps in a standing posture and gathers it in a garbage bag immediately. I am looking forward to the durability of the parts to fix garbage bags in the future.
This review is about item#6069831.
Collect fallen leaves around the building.
5
From Japan
On 2016-02-01 16:04:57
The dust removal so far is not suitable for picking fallen leaves in size, so that the fallen leaves that gathered are not scattered when transferred to a garbage bag, a trick was needed, but please let me see the catalog Also, I actually used it, it was scaly from my eyes. I am very satisfied with reasonable price as well.
This review is about item#06069831.
Collecting fallen leaves widely scattered
4
From Japan
On 2012-11-07 11:45:18
It is more efficient to sweep the fallen leaves widely scattered once into the garbage bag rather than collecting and collecting it once. Just because the sweeping port is flat, it often comes out as the content increases. It is good if there is an angle.
This review is about item#06069831.
Cleaning the dead leaves in the garden
3
From Japan
On 2012-11-06 18:03:07
The garbage bag fixing at the lower part of the dust falls swiftly and relatively easily just because it is a plastic part. It is troublesome to redo each time.
This review is about item#06069831.